M22WKVK11P - 2-Position Man V Selector Switch 1NO/1NC LGND PLS

Eaton

  • $50.17 (Each)
  • $50.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22WKVK11P
Manufacturer
Eaton
Manufacturer's Part Number
M22-WKV-K11-P
Description
2-Position Man V Selector Switch 1NO/1NC LGND PLS
Eaton M22 Modular Pushbutton, M22, Modular Pushbuttons, 22.5 MM, Selector Switch, Knob, 1NO-1NC, Non-Illuminated, Two-Position, Black, Maintained, Point-Of-Purchase Unit, Silver Bezel, IP67, IP69K, Nema 4X, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685382654 / 00786685382654
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.17 (Each)
Resources
Tech Bulletins
 
 
M22WKVK11P - Tech Bulletin
Attachments
 
 
M22WKVK11P - Specification Sheet
Images
 
 
M22WKVK11P - Large Image
 
M22WKVK11P - Large Image
 
M22WKVK11P - Large Image
Other Links
 
 
M22WKVK11P - Other
 
M22WKVK11P - Other
 
M22WKVK11P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
22.5 mm
Descriptions
Description
2-POSITION MAN V SELECTOR SWITCH 1NO/1NC LGND PLS
extra long description
ETN M22-WKV-K11-P 2POS MAN V SEL SW
Product Type
2POS Man V Sel SW, 1NO/1NC, LGND PLS Pop
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 modular pushbutton, M22, Modular Pushbuttons, 22.5 mm, Selector switch, Knob, 1NO-1NC, Non-illuminated, Two-position, Black, Maintained, Point-of-purchase unit, Silver Bezel, IP67, IP69K, NEMA 4X, 13
Additional Information
Contact Configuration
1 NO-1 NC
dimensions
5.0000 IN X 4.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
M22-WKV-K11-P
Brand
Eaton
GTIN
00786685382654
UPC
786685382654
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,CSA Certified,Lloyd's Register Certified,Bureau Veritas,GoST-R,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat