M22WRK3K20 - Non-Ill 3-Pos MTN Sel SWTCH THB-GP Sil-BZL - 2no

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22WRK3K20
Manufacturer
Eaton
Manufacturer's Part Number
M22-WRK3-K20
Description
Non-Ill 3-Pos MTN Sel SWTCH THB-GP Sil-BZL - 2no
Eaton M22 Modular Pushbutton, M22 Selector Switch, Completed Device, 22.5 MM, Knob, Three-Position, Maintained, Non-Illuminated, Bezel: Silver, Button: Black, 2NO, IP67, IP69K, Nema 4X, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685281735 / 00786685281735
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
M22WRK3K20 - Small Image
 
M22WRK3K20 - Large Image
 
M22WRK3K20 - Large Image
 
M22WRK3K20 - Large Image
Attachments
 
 
M22WRK3K20 - Specification Sheet
Tech Bulletins
 
 
M22WRK3K20 - Tech Bulletin
Other Links
 
 
M22WRK3K20 - Other
 
M22WRK3K20 - Other
 
M22WRK3K20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob
Dimensions and Weight
Size
22.5 mm
Descriptions
Product Type
Non-Ill 3P MTN Sel SW THB-GP Sil-BZL 2no
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Description
NON-ILL 3-POS MTN SEL SWTCH THB-GP SIL-BZL - 2NO
extra long description
ETN M22-WRK3-K20 NON-ILL 3P MTN SEL
Long Description
Eaton M22 modular pushbutton, M22 Selector Switch, Completed Device, 22.5 mm, Knob, Three-Position, Maintained, Non-illuminated, Bezel: Silver, Button: Black, 2NO, IP67, IP69K, NEMA 4X, 13
Additional Information
dimensions
1.4600 IN X 1.1800 IN X 2.8300 IN
Contact Configuration
2 NO
action
Maintained
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-WRK3-K20
GTIN
00786685281735
UPC
786685281735
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,CCC Marked,Lloyd's Register Certified,GoST-R,CE Marked,Bureau Veritas
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat