M22WRLK3G - Ill 3-Pos MTN Sel SWTCH THB-GP Sil-BZL GRN

Eaton

  • $29.39 (Each)
  • $29.39 (Each)
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
M22WRLK3G
Manufacturer
Eaton
Manufacturer's Part Number
M22-WRLK3-G
Description
Ill 3-Pos MTN Sel SWTCH THB-GP Sil-BZL GRN
Eaton M22 Modular Pushbutton, M22 Modular Selector Switch Operator, 22.5 MM, Knob, Maintained, Illuminated, Bezel: Silver, Button: Green, IP66, Nema 4X, 13, Three-Position, Light 100, 000 Hours, Button 100, 000 Operations
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685281773 / 00786685281773
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.39 (Each)
Resources
Images
 
 
M22WRLK3G - Small Image
 
M22WRLK3G - Large Image
 
M22WRLK3G - Large Image
 
M22WRLK3G - Large Image
Attachments
 
 
M22WRLK3G - Specification Sheet
Tech Bulletins
 
 
M22WRLK3G - Tech Bulletin
Other Links
 
 
M22WRLK3G - Other
 
M22WRLK3G - Other
 
M22WRLK3G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob
Dimensions and Weight
Size
22.5 mm
Descriptions
Product Type
Nema 4X, 13, Three-Position
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Description
ILL 3-POS MTN SEL SWTCH THB-GP SIL-BZL GRN
extra long description
ETN M22-WRLK3-G NEMA 4X, 13, Three-
Long Description
Eaton M22 modular pushbutton, M22 Modular Selector Switch Operator, 22.5 mm, Knob, Maintained, Illuminated, Bezel: Silver, Button: Green, IP66, NEMA 4X, 13, Three-position, Light 100,000 hours, Button 100,000 Operations
Additional Information
dimensions
1.1700 IN X 1.1700 IN X 1.0600 IN
operating cycles
100,000
action
Maintained
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-WRLK3-G
GTIN
00786685281773
UPC
786685281773
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Lloyd's Register Certified,CSA Certified,CCC Marked,Bureau Veritas,GoST-R,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat