M22XBK5 - 60MM Round E-Stop Legend Plate

Eaton

  • $10.81 (Each)
  • $10.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22XBK5
Manufacturer
Eaton
Manufacturer's Part Number
M22-XBK5
Description
60MM Round E-Stop Legend Plate
Eaton M22 Pushbutton Legend Plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 MM, Button: Yellow, Inscription: Emergency-Stop (Top and Bottom)/ GB99, IP66, Nema 4X, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685277066 / 00786685277066
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.81 (Each)
Resources
Attachments
 
 
M22XBK5 - Specification Sheet
Images
 
 
M22XBK5 - Small Image
 
M22XBK5 - Large Image
Other Links
 
 
M22XBK5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
22.5 mm
Descriptions
Product Type
60MM Round E-Stop Legend Plate
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
extra long description
ETN M22-XBK5 60MM ROUND E-STOP LEGE
Description
60MM ROUND E-STOP LEGEND PLATE
Long Description
Eaton M22 pushbutton legend plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 mm, Button: Yellow, Inscription: EMERGENCY-STOP (top and bottom)/ GB99, IP66, NEMA 4X, 13
Special Features
Round Legend plate
Additional Information
dimensions
X X 0.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-XBK5
GTIN
00786685277066
UPC
786685277066
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,GoST-R,Bureau Veritas,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat