M22XLR - Red Lens For Ind LGHT

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22XLR
Manufacturer
Eaton
Manufacturer's Part Number
M22-XL-R
Description
Red Lens For Ind LGHT
Eaton M22 Pushbutton Light Lens, M22 Indicating Light Lens, 22.5 MM, Flush, Illuminated, Button: Red, IP67, IP69K, Nema 4X, 21
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685278759 / 00786685278759
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
M22XLR - Small Image
 
M22XLR - Large Image
 
M22XLR - Large Image
 
M22XLR - Large Image
Attachments
 
 
M22XLR - Specification Sheet
Tech Bulletins
 
 
M22XLR - Tech Bulletin
Other Links
 
 
M22XLR - Other
 
M22XLR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.01
Depth
1
Width
1
Size
22.5 mm
Descriptions
extra long description
ETN M22-XL-R RED LENS FOR IND LGHT
Description
RED LENS FOR IND LGHT
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Red Lens For Ind LGHT
Long Description
Eaton M22 pushbutton light lens, M22 Indicating Light Lens, 22.5 mm, Flush, Illuminated, Button: Red, IP67, IP69K, NEMA 4X, 21
Manufacturer Information
Manufacturers Part Number
M22-XL-R
Brand
Eaton
GTIN
00786685278759
UPC
786685278759
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Mounting
FLUSH
standard
Lloyd's Register Certified,CSA Certified,CCC Marked,GoST-R,Bureau Veritas,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat