M22XW - Plunger Bridge

Eaton

  • $5.73 (Each)
  • $5.73 (Each)

  • $57.30 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22XW
Manufacturer
Eaton
Manufacturer's Part Number
M22-XW
Description
Plunger Bridge
Eaton M22 Pushbutton Plunger Bridge, M22 Modular Pushbutton Non-Illuminated Seector Switch Plunger Bridge, 22.5 MM, IP66, Nema 4X, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685283500 / 00786685283500
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.73 (Each)
Standard Packaging
$57.30 (Per 10)
Resources
Images
 
 
M22XW - Small Image
 
M22XW - Large Image
Attachments
 
 
M22XW - Specification Sheet
Tech Bulletins
 
 
M22XW - Tech Bulletin
Other Links
 
 
M22XW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
22.5 mm
Descriptions
Description
PLUNGER BRIDGE
Long Description
Eaton M22 pushbutton plunger bridge, M22 Modular Pushbutton Non-Illuminated Seector Switch Plunger Bridge, 22.5 mm, IP66, NEMA 4X, 13
Special Features
Plunger Bridge
extra long description
ETN M22-XW PLUNGER BRIDGE
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Plunger Bridge
Additional Information
dimensions
X X 1.5800 IN
Manufacturer Information
Manufacturers Part Number
M22-XW
Brand
Eaton
GTIN
00786685283500
UPC
786685283500
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,CE Marked,Bureau Veritas,GoST-R
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat