MB48B150BTSG - Georgia PWR 150A Meter BRKR With Main BRKR.

Eaton

  • $1172.78 (Each)
  • $1,172.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MB48B150BTSG
Manufacturer
Eaton
Manufacturer's Part Number
MB48B150BTSG
Description
Georgia PWR 150A Meter BRKR With Main BRKR.
Circuit Breaker, 150 A, 25.5 In Overall Height, 7 In Overall Length, 23.5 In Overall Width, 8 Circuits, 1 Phase, #6 Awg to 350 Kcmil Kcmil Wire Size, 120/240 V Ac, CSR2150BM Breaker, Aluminum Bus Material, 4 Jaws, 1 Sockets, 43 LB
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685293363 / 00786685293363
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,172.78 (Each)
Resources
Images
 
 
MB48B150BTSG - Large Image
 
MB48B150BTSG - Large Image
 
MB48B150BTSG - Large Image
 
MB48B150BTSG - Large Image
 
MB48B150BTSG - Large Image
 
MB48B150BTSG - Large Image
 
MB48B150BTSG - Small Image
 
MB48B150BTSG - Large Image
Other Links
 
 
MB48B150BTSG - Other
 
MB48B150BTSG - Other
 
MB48B150BTSG - Other
 
MB48B150BTSG - Other
 
MB48B150BTSG - Other
 
MB48B150BTSG - Other
Brochures
 
 
MB48B150BTSG - Brochure
Attachments
 
 
MB48B150BTSG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Number of Phases
1
Wire Size
#6 AWG to 350 kcmil kcmil
Voltage Rating
120/240 V ac
amperage rating
150 A
Phase
Single-phase
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
7 in
Descriptions
Features
Eaton resi meter breaker, Georgia Power, All-in-ones, 150A, Aluminum, NEMA 3R, Bottom and top, #6-350 kcm25 kAIC, #6-350 kcmCSR2150BM, Surface mounting, 8, Four-jaw, 1, 4, Single-phase, Ringless, GA, Georgia Power, 120/240 Vac
Description
GEORGIA PWR 150A METER BRKR WITH MAIN BRKR.
Product Type
Circuit Breaker
extra long description
ETN MB48B150BTSG GA PWR, 150A MtrBR
Long Description
Circuit Breaker, 150 A, 25.5 in Overall Height, 7 in Overall Length, 23.5 in Overall Width, 8 Circuits, 1 Phase, #6 AWG to 350 kcmil kcmil Wire Size, 120/240 V ac, CSR2150BM Breaker, Aluminum Bus Material, 4 Jaws, 1 Sockets, 43 lb
Short Description
Circuit Breaker, 150 A, 1 PH, 120/240 VAC, w/Main Break
Additional Information
accessory type
Circuit Breaker
Overall Height
25.5 in
Overall Width
23.5 in
Number of Circuits
8
circuit breaker type
CSR2150BM Breaker
Number of Jaws
4
Number of Sockets
1
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
dimensions
7.0000 IN X 23.5000 IN X 25.5000 IN
Manufacturer Information
Manufacturers Part Number
MB48B150BTSG
Brand
Eaton Corp
GTIN
00786685293363
UPC
786685293363
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Residential meter breaker
Packaging
Weight
43 lb
Weight per each
43
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat