MMX34AA012F00 - M-Max 3P 480V In/3P 480V Out 12A 7.5HP FS3 W Emc

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MMX34AA012F00
Manufacturer
Eaton
Manufacturer's Part Number
MMX34AA012F0-0
Description
M-Max 3P 480V In/3P 480V Out 12A 7.5HP FS3 W Emc
Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version, AA Software Design Series, Emc Filter, FS3 Frame, 380-480V, 460V, IP20 Enclosure Rating, 0.5-7 HP, 12A Output, 14.9A Input, Three-Phase In, Three-Phase Out
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685268859 / 00786685268859
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
MMX34AA012F00 - Other
 
MMX34AA012F00 - Other
 
MMX34AA012F00 - Other
 
MMX34AA012F00 - Other
 
MMX34AA012F00 - Other
Images
 
 
MMX34AA012F00 - Large Image
 
MMX34AA012F00 - Large Image
 
MMX34AA012F00 - Large Image
 
MMX34AA012F00 - Small Image
 
MMX34AA012F00 - Large Image
Attachments
 
 
MMX34AA012F00 - Specification Sheet
Brochures
 
 
MMX34AA012F00 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Demand more simplicity. The M-Max series of variable frequency drive is a compact system with a broad power range. Factor in the conformal board coating, unique mounting characteristics, simple programming, and its 50°C Rating and the M-Max is perfectly suited for machinery applications in many industries including material handling, HVAC, pumping and more.
Long Description
Eaton M-Max Series Adjustable Frequency AC Drives Basic Controller, Full version, AA software design series, EMC filter, FS3 frame, 380-480V, 460V, IP20 enclosure rating, 0.5-7 hp, 12A output, 14.9A input, Three-phase in, three-phase out
Special Features
Aa Software Design Series, Emc Filter
Description
M-MAX 3P 480V IN/3P 480V OUT 12A 7.5HP FS3 W EMC
Product Type
MMX 480V, 12A, 7.5HP, FS3, W Emc
extra long description
ETN MMX34AA012F0-0 MMX 480V,12A,7.5
Additional Information
Output Current
12 A
dimensions
3.9400 IN X 10.3300 IN X 4.2700 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MMX34AA012F0-0
GTIN
00786685268859
UPC
786685268859
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Sensorless vector adjustable frequency drive
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
EN 61800-5-1,UL Listed,EN 60204-1,EN 61800-3,cUL Certified,C-Tick Compliant,EMC Category C2, C3, and C4 (Level H): With an internal RFI filter option,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat