MMX34AA1D3F00 - M-Max 3P 480V In/3P 480V Out 1.3A 0.5HP FS1 W Emc

Eaton

  • $655.61 (Each)
  • $655.61 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MMX34AA1D3F00
Manufacturer
Eaton
Manufacturer's Part Number
MMX34AA1D3F0-0
Description
M-Max 3P 480V In/3P 480V Out 1.3A 0.5HP FS1 W Emc
Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version, AA Software Design Series, Emc Filter, FS1 Frame, 380-480V, 460V, IP20 Enclosure Rating, 0.5 HP, 1.3A Output, 2.2A Input, Three-Phase In, Three-Phase Out
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685268774 / 00786685268774
Weight per unit
1.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$655.61 (Each)
Resources
Tech Bulletins
 
 
MMX34AA1D3F00 - Tech Bulletin
Other Links
 
 
MMX34AA1D3F00 - Other
 
MMX34AA1D3F00 - Other
 
MMX34AA1D3F00 - Other
 
MMX34AA1D3F00 - Other
 
MMX34AA1D3F00 - Other
Images
 
 
MMX34AA1D3F00 - Large Image
 
MMX34AA1D3F00 - Large Image
 
MMX34AA1D3F00 - Large Image
 
MMX34AA1D3F00 - Small Image
 
MMX34AA1D3F00 - Large Image
Attachments
 
 
MMX34AA1D3F00 - Specification Sheet
Brochures
 
 
MMX34AA1D3F00 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M-MAX 3P 480V IN/3P 480V OUT 1.3A 0.5HP FS1 W EMC
Product Type
MMX 480V, 1.3A, .5HP, FS1, W Emc
extra long description
ETN MMX34AA1D3F0-0 MMX 480V,1.3A,.5
Long Description
Eaton M-Max Series Adjustable Frequency AC Drives Basic Controller, Full version, AA software design series, EMC filter, FS1 frame, 380-480V, 460V, IP20 enclosure rating, 0.5 hp, 1.3A output, 2.2A input, Three-phase in, three-phase out
Special Features
Aa Software Design Series, Emc Filter
Features
Demand more simplicity. The M-Max series of variable frequency drive is a compact system with a broad power range. Factor in the conformal board coating, unique mounting characteristics, simple programming, and its 50°C Rating and the M-Max is perfectly suited for machinery applications in many industries including material handling, HVAC, pumping and more.
Additional Information
Output Current
1.3 A
dimensions
2.5800 IN X 6.1600 IN X 3.8800 IN
Manufacturer Information
Manufacturers Part Number
MMX34AA1D3F0-0
Brand
Eaton
GTIN
00786685268774
UPC
786685268774
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Sensorless vector adjustable frequency drive
Packaging
Weight per each
1.78
Carton
1
Uses, Certifications, and Standards
standard
cUL Certified,EN 61800-3,UL Listed,EN 61800-5-1,EN 60204-1,C-Tick Compliant,CE Marked,EMC Category C2, C3, and C4 (Level H): With an internal RFI filter option,RoHS Compliant
Application
OtherElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat