MSH17A - Heater

Eaton

  • $65.92 (Each)
  • $65.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MSH17A
Manufacturer
Eaton
Manufacturer's Part Number
MSH1-7A
Description
Heater
MS Starter Heater, Single-Phase Starter, 1.36-1.51A Motor Full Load Current
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678241616 / 00786678241616
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.92 (Each)
Resources
Images
 
 
MSH17A - Large Image
 
MSH17A - Large Image
 
MSH17A - Large Image
Other Links
 
 
MSH17A - Other
 
MSH17A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ETN MSH1-7A HEATER
Product Type
Heater
Description
HEATER
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Long Description
MS Starter Heater, Single-phase starter, 1.36-1.51A motor full load current
Additional Information
dimensions
2.1000 IN X 1.4000 IN X 0.8000 IN
Manufacturer Information
Manufacturers Part Number
MSH1-7A
Brand
Eaton
GTIN
00786678241616
UPC
786678241616
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Heater
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat