MSH17A - Heater

Eaton

  • $65.92 (Each)
  • $65.92 (Each)
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
MSH17A
Manufacturer
Eaton
Manufacturer's Part Number
MSH1-7A
Description
Heater
MS Starter Heater, Single-Phase Starter, 1.36-1.51A Motor Full Load Current
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678241616 / 00786678241616
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.92 (Each)
Resources
Images
 
 
MSH17A - Small Image
 
MSH17A - Large Image
 
MSH17A - Large Image
 
MSH17A - Large Image
Other Links
 
 
MSH17A - Other
 
MSH17A - Other
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
ETN MSH1-7A HEATER
Product Type
Heater
Long Description
MS Starter Heater, Single-phase starter, 1.36-1.51A motor full load current
Description
HEATER
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Additional Information
dimensions
2.1000 IN X 1.4000 IN X 0.8000 IN
Manufacturer Information
Manufacturers Part Number
MSH1-7A
Brand
Eaton
GTIN
00786678241616
UPC
786678241616
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Heater
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat