NGHMVD08BX - NG High Perf Kit S3 Black 4/4X Handle & 10"Shaft

Eaton

  • $633.30 (Each)
  • $633.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NGHMVD08BX
Manufacturer
Eaton
Manufacturer's Part Number
NGHMVD08BX
Description
NG High Perf Kit S3 Black 4/4X Handle & 10"Shaft
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, S2 Handle Mechanism, Frame NG, Black/Blue, Series G, Nema 4/4X, 8 In, 8, Inch
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685293783 / 00786685293783
Weight per unit
8.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$633.30 (Each)
Resources
Images
 
 
NGHMVD08BX - Small Image
 
NGHMVD08BX - Large Image
 
NGHMVD08BX - Video
Attachments
 
 
NGHMVD08BX - Specification Sheet
Brochures
 
 
NGHMVD08BX - Brochure
Tech Bulletins
 
 
NGHMVD08BX - Tech Bulletin
Other Links
 
 
NGHMVD08BX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
NG HIGH PERF KIT S3 BLACK 4/4X HANDLE & 10"SHAFT
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Product Type
NG Hi Perf Kit S3 Black Handle&10"Shaft
extra long description
ETN NGHMVD08BX NG HI PERF KIT S3 BL
Long Description
Eaton molded case circuit breaker accessory handle mechanism, S2 Handle mechanism, Frame NG, Black/blue, Series G, NEMA 4/4X, 8 in, 8, Inch
Additional Information
dimensions
15.5000 IN X 11.0000 IN X 7.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
NGHMVD08BX
GTIN
00786685293783
UPC
786685293783
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
8.2
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat