P48G11S0312 - 3KVA Mini PWR CNTR 1PH 480V-120/240V

Eaton

  • $4096.06 (Each)
  • $4,096.06 (Each)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P48G11S0312
Manufacturer
Eaton
Manufacturer's Part Number
P48G11S0312
Description
3KVA Mini PWR CNTR 1PH 480V-120/240V
3 Kva Mini Power Center 1PH 480V-120/240V 12 Spaces
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121105 - Switchgear systems
UPC/GTIN
00786680225529 / 00786680225529
Weight per unit
196 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,096.06 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Images
 
 
P48G11S0312 - Small Image
 
P48G11S0312 - Large Image
 
P48G11S0312 - Video
Attachments
 
 
P48G11S0312 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
180 °C
Phase
Single-phase
Descriptions
Description
3KVA MINI PWR CNTR 1PH 480V-120/240V
Extra Long Description
ETN P48G11S0312 3KVA MPC 1PH 480V-1
Features
Eaton’s Mini-Power Center incorporates an encapsulated transformer, interior, primary and secondary main circuit breakers in to a single assembly. Mini-Power Centers are ideally suited for applications where 120 volts are required at a remote location, such us parking lots, workbenches, and temporary power on construction sites.
Long Description
3 KVA Mini Power Center 1PH 480V-120/240V 12 spaces
Product Type
3KVA MPC 1PH 480V-120/240V
Additional Information
Dimensions
8.9000 IN X 11.9000 IN X 29.5000 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
P48G11S0312
GTIN
00786680225529
UPC
00786680225529
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Mini-power center
Packaging
Weight per each
196
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Frequency Rating
60 Hz
Mounting
WALL MOUNT
Operating Temperature
115 °C rise
Standard
ANSI,CSA Certified,UL Listed,IEEE Certified,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
14 View Store

A-L

Location Stock Available
Big Spring
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat