PHB1N4XF - Pistol Handle Black Size 1 NEMA4/4X For Front Oper

Eaton

  • $154.60 (Each)
  • $154.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PHB1N4XF
Manufacturer
Eaton
Manufacturer's Part Number
PHB1N4XF
Description
Pistol Handle Black Size 1 NEMA4/4X For Front Oper
Eaton Rotary Disconnect External Front Pistol Handle, Front Pistol Handle, 30-60A, Black, Nema 4/4X, H-/I-/J-Frame, External Handles, Nema 4/4X, Handle Type: PH1
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnect Motor Switches & Accessories
UNSPSC
N/A
UPC/GTIN
786685403755 / 00786685403755
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.60 (Each)
Resources
Images
 
 
PHB1N4XF - Small Image
 
PHB1N4XF - Large Image
 
PHB1N4XF - Large Image
 
PHB1N4XF - Large Image
 
PHB1N4XF - Large Image
 
PHB1N4XF - Video
Attachments
 
 
PHB1N4XF - Specification Sheet
Other Links
 
 
PHB1N4XF - Other
 
PHB1N4XF - Other
 
PHB1N4XF - Other
 
PHB1N4XF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30A, 60A, 100A
Dimensions and Weight
Height
2
Depth
1.73
Width
1.73
Descriptions
Description
PISTOL HANDLE BLACK SIZE 1 NEMA4/4X FOR FRONT OPER
Product Type
Pistol BLK Size 1 N4/4X For FRNT Oper
extra long description
ETN PHB1N4XF Pistol BLK Size 1 N4/4
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Long Description
Eaton rotary disconnect external front pistol handle,Front pistol handle,30-60A,Black,NEMA 4/4X,H-/I-/J-Frame,External handles,NEMA 4/4X,Handle type: PH1
Special Features
External Front Pistol Handle
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
PHB1N4XF
GTIN
00786685403755
UPC
786685403755
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat