PQC1332 - Hold Down Clip D3PA6 and D3PA7 Sockets

Eaton

  • $1.98 (Each)
  • $1.98 (Each)

  • $49.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PQC1332
Manufacturer
Eaton
Manufacturer's Part Number
PQC-1332
Description
Hold Down Clip D3PA6 and D3PA7 Sockets
D3 Series Metal Spring Clip, Used With D3PR2, D3PF2, D3PR3, and D3PF3 Relays, Qty: 25
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782116199600 / 00782116199600
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.98 (Each)
Carton
$49.50 (Per 25)
Resources
Images
 
 
PQC1332 - Large Image
 
PQC1332 - Large Image
 
PQC1332 - Large Image
Attachments
 
 
PQC1332 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HOLD DOWN CLIP D3PA6 AND D3PA7 SOCKETS
Long Description
D3 Series Metal Spring Clip, Used with D3PR2, D3PF2, D3PR3, and D3PF3 Relays, QTY: 25
Special Features
D3PR2, D3PF2, D3PR3, and D3PF3 relays
Product Type
Hold Down Clip D3PA6 and D3PA7 Sockets
extra long description
ETN PQC-1332 HOLD DOWN CLIP D3PA6
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Additional Information
dimensions
0.0200 IN X 0.0300 IN X 0.0100 IN
Manufacturer Information
Manufacturers Part Number
PQC-1332
Brand
Eaton
GTIN
00782116199600
UPC
782116199600
Taxonomies, Classifications, and Categories
Type
General purpose relay accessories
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight per each
0.05
Carton
25
Uses, Certifications, and Standards
standard
cRUus,CSA Certified,RoHS Compliant,CE Marked
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat