PSG120E24RM - PWR Supply 1PHASE 24VDC 120W Removable Term Metal

Eaton

  • $598.58 (Each)
  • $598.58 (Each)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSG120E24RM
Manufacturer
Eaton
Manufacturer's Part Number
PSG120E24RM
Description
PWR Supply 1PHASE 24VDC 120W Removable Term Metal
Eaton PSG Series Power Supply (Psu), 120W, Single-Phase, 100-240V Input Voltage, 24 VDC Output Voltage, Metal Enclosure, Removable Terminals
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Dc Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Power Supplies
UNSPSC
39121004 - Power supply units
UPC/GTIN
786685520988 / 00786685520988
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$598.58 (Each)
Stock Availability
Stafford
0 (Find nearest stock)
Houston RDC
0
All Stores
9
Resources
Other Links
 
 
PSG120E24RM - Other
 
PSG120E24RM - Other
 
PSG120E24RM - Other
Attachments
 
 
PSG120E24RM - Specification Sheet
Images
 
 
PSG120E24RM - Video
 
PSG120E24RM - Small Image
 
PSG120E24RM - Large Image
 
PSG120E24RM - Large Image
 
PSG120E24RM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Phase
Single-phase
Wattage
120W
Descriptions
Description
PWR SUPPLY 1PHASE 24VDC 120W REMOVABLE TERM METAL
Extra Long Description
ETN PSG120E24RM P.S. 1PH 24VDC 120W
Features
The PSG line of general purpose power supplies is used in a wide variety of industrial control applications. Applications include communication networks, sensors, PLCs and many other electrical systems. Each model is equipped with the options of a rugged metal or plastic housing, heavy-duty screw or finger-safe terminals and a variety of protection features. The PSG line offers the flexibility of operating with a universal input voltage of 100–240 Vac. It also provides system protection and continuous oper
Long Description
Eaton PSG series power supply (PSU), 120W, Single-phase, 100-240V input voltage, 24 Vdc output voltage, Metal enclosure, Removable terminals
Product Type
P.S. 1PH 24VDC 120W Removable Term Metal
Special Features
Varistor transient surge voltage, surge voltage protection against internal surge, safety class 1 with ground connection
Additional Information
Dimensions
3.8583 IN X 1.9685 IN X 3.0000 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PSG120E24RM
GTIN
00786685520988
UPC
786685520988
Taxonomies, Classifications, and Categories
Category Description
POWER SUPPLIES
Type
General purpose power supply
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Power Distribution and Controls
Standard
cULus/UL 60950-1,EN Listed,UL 508,CSA Certified,IEC Rated,cUL Certified,RoHS Compliant,German Safety,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Houston RDC Area

Location Stock Available

A-L

Location Stock Available
Fort Smith
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat