PSG240E24SMB - Power Supply Heavy Duty Screw Terminals

Eaton

  • $557.30 (Each)
  • $557.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSG240E24SMB
Manufacturer
Eaton
Manufacturer's Part Number
PSG240E24SMB
Description
Power Supply Heavy Duty Screw Terminals
Power Supply, 240W, Single-Phase, 100-240V Input Voltage, 24 VDC Output Voltage, Metal Enclosure, Heavy-Duty Screw Terminals, Red Led
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Power Supplies
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
786689791933 / 00786689791933
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$557.30 (Each)
Resources
Images
 
 
PSG240E24SMB - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Power Supply, 240W, Single-phase, 100-240V input voltage, 24 Vdc output voltage, metal enclosure, Heavy-duty screw terminals, Red LED
Product Type
Power Supply, Heavy Duty Screw Terminals
extra long description
ETN PSG240E24SMB Power supply, Heav
Description
POWER SUPPLY HEAVY DUTY SCREW TERMINALS
Features
The PSG line of general purpose power supplies is used in a wide variety of industrial control applications. Applications include communication networks, sensors, PLCs and many other electrical systems. Each model is equipped with the options of a rugged metal or plastic housing, heavy-duty screw or finger-safe terminals and a variety of protection features. The PSG line offers the flexibility of operating with a universal input voltage of 100–240 Vac. It also provides system protection and continuous oper
Additional Information
dimensions
7.5000 IN X 7.0000 IN X 1.7000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PSG240E24SMB
GTIN
00786689791933
UPC
786689791933
Taxonomies, Classifications, and Categories
Type
General purpose power supply
Category Description
POWER SUPPLIES
Packaging
Weight per each
0.62
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
EN Listed,cULus/UL 60950-1,IEC Rated,cUL Recognized,German Safety,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat