PSG480E - PWR Supply-1PH 85-264VAC 24VDC@20a

Eaton

  • $500.73 (Each)
  • $500.73 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSG480E
Manufacturer
Eaton
Manufacturer's Part Number
PSG480E
Description
PWR Supply-1PH 85-264VAC 24VDC@20a
Eaton Power Supply, 480W, Single-Phase, 100-240V Input Voltage, 24 VDC ± 2% Output Voltage, 5.7A Input Current, 20A Output Current, 47-63 HZ, 85-264V, 120-375 VDC, Aluminum Enclosure, Heavy-Duty Screw Terminals
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Ac Power Supplies Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121004 - Power supply units
UPC/GTIN
786685215488 / 00786685215488
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$500.73 (Each)
Resources
Images
 
 
PSG480E - Video
 
PSG480E - Small Image
 
PSG480E - Large Image
 
PSG480E - Large Image
 
PSG480E - Large Image
Attachments
 
 
PSG480E - Specification Sheet
Tech Bulletins
 
 
PSG480E - Tech Bulletin
Other Links
 
 
PSG480E - Other
 
PSG480E - Other
 
PSG480E - Other
 
PSG480E - Other
 
PSG480E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
480W
Voltage Rating
85-264 Vac, 100-375 Vdc
Material
Aluminum
Phase
Single-phase
Descriptions
Description
PWR SUPPLY-1PH 85-264VAC 24VDC@20A
extra long description
ETN PSG480E Power Supply -1PH 85-26
Product Type
Power Supply -1PH 85-264VAC, 24VDC@20a
Features
The PSG line of general purpose power supplies is used in a wide variety of industrial control applications. Applications include communication networks, sensors, PLCs and many other electrical systems. Each model is equipped with the options of a rugged metal or plastic housing, heavy-duty screw or finger-safe terminals and a variety of protection features. The PSG line offers the flexibility of operating with a universal input voltage of 100–240 Vac. It also provides system protection and continuous oper
Long Description
Eaton Power Supply, 480W, Single-phase, 100-240V input voltage, 24 Vdc ± 2% output voltage, 5.7A input current, 20A output current, 47-63 Hz, 85-264V, 120-375 Vdc, Aluminum enclosure, Heavy-duty screw terminals
Special Features
Varistor transient surge voltage, surge voltage protection against internal surge, safety class 1 with ground connection, finger-safe cover
Additional Information
dimensions
4.7600 IN X 6.3000 IN X 4.5300 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
PSG480E
Brand
Eaton
GTIN
00786685215488
UPC
786685215488
Taxonomies, Classifications, and Categories
Type
General purpose power supply
Packaging
Weight per each
4.8
Carton
1
Uses, Certifications, and Standards
Frequency Rating
47-63 Hz
standard
CSA Certified,cULus/UL 60950-1,EN Listed,cUL Certified,UL 508,IEC Rated,RoHS Compliant,German Safety,CE Marked
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat