PSG60E - PWR Supply-1PH 90-264VAC 24VDC@2.5a

Eaton

  • $153.89 (Each)
  • $153.89 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSG60E
Manufacturer
Eaton
Manufacturer's Part Number
PSG60E
Description
PWR Supply-1PH 90-264VAC 24VDC@2.5a
Power Supply, 60W, Single-Phase, 100-240V Input Voltage, 24 VDC ± 2% Output Voltage, 1.1A Input Current, 2.5A Output Current, 30A Inrush Current, 47-63 HZ, 85-264V, 120-375 VDC, Aluminum Enclosure, Heavy-Duty Screw Terminals
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Ac Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Power Supplies
UNSPSC
39121004 - Power supply units
UPC/GTIN
786685215426 / 00786685215426
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.89 (Each)
Resources
Tech Bulletins
 
 
PSG60E - Tech Bulletin
Other Links
 
 
PSG60E - Other
 
PSG60E - Other
 
PSG60E - Other
 
PSG60E - Other
 
PSG60E - Other
 
PSG60E - Other
 
PSG60E - Other
Images
 
 
PSG60E - Video
 
PSG60E - Large Image
 
PSG60E - Large Image
 
PSG60E - Large Image
 
PSG60E - Large Image
 
PSG60E - Large Image
 
PSG60E - Large Image
 
PSG60E - Small Image
Attachments
 
 
PSG60E - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60W
Voltage Rating
85-264 Vac, 100-375 Vdc
Material
Aluminum
Phase
Single-phase
Descriptions
Description
PWR SUPPLY-1PH 90-264VAC 24VDC@2.5A
extra long description
ETN PSG60E Power Supply-1ph 90-264v
Product Type
Power Supply-1PH 90-264VAC, 24VDC@2.5a
Features
The PSG line of general purpose power supplies is used in a wide variety of industrial control applications. Applications include communication networks, sensors, PLCs and many other electrical systems. Each model is equipped with the options of a rugged metal or plastic housing, heavy-duty screw or finger-safe terminals and a variety of protection features. The PSG line offers the flexibility of operating with a universal input voltage of 100–240 Vac. It also provides system protection and continuous oper
Long Description
Power Supply, 60W, Single-phase, 100-240V input voltage, 24 Vdc ± 2% output voltage, 1.1A input current, 2.5A output current, 30A inrush current, 47-63 Hz, 85-264V, 120-375 Vdc, Aluminum enclosure, Heavy-duty screw terminals
Special Features
Varistor transient surge voltage, surge voltage protection against internal surge, safety class 1 with ground connection, finger-safe cover
Additional Information
media
Yes
dimensions
4.7600 IN X 1.2600 IN X 4.7200 IN
Manufacturer Information
Manufacturers Part Number
PSG60E
Brand
Eaton Corp
GTIN
00786685215426
UPC
786685215426
Taxonomies, Classifications, and Categories
Category Description
POWER SUPPLIES
Type
General purpose power supply
Availability
Status
Inactive
Packaging
Weight per each
2.25
Carton
1
Uses, Certifications, and Standards
Frequency Rating
47-63 Hz
standard
cULus/UL 60950-1,CSA Certified,EN Listed,IEC Rated,UL 508,cUL Certified,CE Marked,German Safety,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PSG60E.
Jump To:

Similar Items

Similar items are close alternatives to PSG60E, though they may not be 100% alike.

Eaton PSG General Purpose Power Supply, 60W, Single-Phase, 24 VDC Output Voltage...
  • Our Part #: PSG60E24RM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PSG60E24RM
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($219.03) ·
PSG60E24RM - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$219.03

Each

QTY:
Each
Add
Power Supply, 75W, Single-Phase, 100-240V Input Voltage, 24 VDC Output Voltage, ...
  • Our Part #: PSG75E24SPB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PSG75E24SPB
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($203.76) ·
PSG75E24SPB - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$203.76

Each

QTY:
Each
Add
Power Supply, 60W, Single-Phase, 100-240V Input Voltage, 24 VDC ± 2% Output Volt...
  • Our Part #: PSG60E
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PSG60E
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($153.89) ·
PSG60E - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$153.89

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to PSG60E but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PSG60E Eaton 00786685215426
SDN2524100P SolaHD 00783472153183
SDP224100T SolaHD 00783472151622
SDP4-24-100LT SolaHD 00783472151547
SLS-24-024T SolaHD 00783472600120
CP SNT 70W 24V 3A Weidmuller Inc. n/a

* All prices subject to change.

Begin Live Chat