PSG60F24RM - PSG PWR Supply

Eaton

  • $198.33 (Each)
  • $198.33 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSG60F24RM
Manufacturer
Eaton
Manufacturer's Part Number
PSG60F24RM
Description
PSG PWR Supply
Eaton PSG Series Power Supply, Aluminum, 320-575 Vac, 47-63 HZ, Finger-Safe Terminals, 24 VDC Output, Three-Phase, 960W Output Power, -25°C-75°C Operating Temp
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - DC Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Power Supplies
UNSPSC
39121004 - Power supply units
UPC/GTIN
786685683577 / 00786685683577
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.33 (Each)
Resources
Tech Bulletins
 
 
PSG60F24RM - Tech Bulletin
Other Links
 
 
PSG60F24RM - Other
 
PSG60F24RM - Other
 
PSG60F24RM - Other
Attachments
 
 
PSG60F24RM - Specification Sheet
Images
 
 
PSG60F24RM - Video
 
PSG60F24RM - Large Image
 
PSG60F24RM - Large Image
 
PSG60F24RM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Three-phase
Descriptions
Product Type
PSG Power Supply
Description
PSG PWR SUPPLY
extra long description
ETN PSG60F24RM PSG Power Supply
Long Description
Eaton PSG series Power Supply, Aluminum, 320-575 Vac, 47-63 Hz, Finger-safe terminals, 24 Vdc output, Three-phase, 960W output power, -25°C-75°C operating temp
Features
The PSG line of general purpose power supplies is used in a wide variety of industrial control applications. Applications include communication networks, sensors, PLCs and many other electrical systems. Each model is equipped with the options of a rugged metal or plastic housing, heavy-duty screw or finger-safe terminals and a variety of protection features. The PSG line offers the flexibility of operating with a universal input voltage of 100–240 Vac. It also provides system protection and continuous oper
Additional Information
dimensions
7.0000 IN X 6.5000 IN X 3.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PSG60F24RM
GTIN
00786685683577
UPC
786685683577
Taxonomies, Classifications, and Categories
Category Description
POWER SUPPLIES
Type
General purpose power supply
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Frequency Rating
47-63 Hz
standard
IEC Rated,EN Listed,CSA Std. C22.2,UL 508,CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat