PSG960F24RM - P.S. 3PH 24VDC 960W IP20 Term Metal

Eaton

  • $1545.36 (Each)
  • $1,545.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSG960F24RM
Manufacturer
Eaton
Manufacturer's Part Number
PSG960F24RM
Description
P.S. 3PH 24VDC 960W IP20 Term Metal
General Purpose Power Supply, 400-500 Vac, 47-63 HZ, Three-Phase, Din Rail Mount, -20C-75C Operating Temp, Aluminum, 960W, 24 VDC (±4.8 VDC), 24 VDC/2.5A, IP20.
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - DC Power Supplies Mark as Incorrect
Suggest a New Category
Classification
DC Power Supplies
UNSPSC
39121004 - Power supply units
UPC/GTIN
786685683614 / 00786685683614
Weight per unit
4.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,545.36 (Each)
Resources
Images
 
 
PSG960F24RM - Video
 
PSG960F24RM - Small Image
 
PSG960F24RM - Large Image
 
PSG960F24RM - Large Image
 
PSG960F24RM - Large Image
Attachments
 
 
PSG960F24RM - Specification Sheet
Other Links
 
 
PSG960F24RM - Other
 
PSG960F24RM - Other
 
PSG960F24RM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
960W
Material
Aluminum
Phase
Three-phase
Descriptions
Product Type
P.S. 3PH 24VDC 960W IP20 Term Metal
extra long description
ETN PSG960F24RM P.S. 3PH 24VDC 960W
Features
The PSG line of general purpose power supplies is used in a wide variety of industrial control applications. Applications include communication networks, sensors, PLCs and many other electrical systems. Each model is equipped with the options of a rugged metal or plastic housing, heavy-duty screw or finger-safe terminals and a variety of protection features. The PSG line offers the flexibility of operating with a universal input voltage of 100–240 Vac. It also provides system protection and continuous oper
Description
P.S. 3PH 24VDC 960W IP20 TERM METAL
Long Description
General Purpose Power Supply, 400-500 Vac, 47-63 Hz, Three-Phase, DIN rail mount, -20C-75C operating temp, Aluminum, 960W, 24 Vdc (±4.8 Vdc), 24 VDC/2.5A, IP20.
Additional Information
media
Yes
dimensions
6.5000 IN X 6.2500 IN X 8.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PSG960F24RM
GTIN
00786685683614
UPC
786685683614
Taxonomies, Classifications, and Categories
Type
General purpose power supply
Packaging
Weight per each
4.81
Carton
1
Uses, Certifications, and Standards
Frequency Rating
47-63 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
EN 61000-6-4,EN 61000-406,EN 60204,EN 50178,IEC Rated,EN 61000-4-11,UL 508,EN 61000-4-2,EN 610003-2,PELV (EN 60204),EN 61000-6-2,SELV (EN 60950),CSA Certified,cULus/UL 60950-1,RoHS Compliant,CE Marked,DIN 57100-410,German Safety
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat