R5A3025U - UL508 A-Frame 3-Pole 25AMP NF Rotary Disconnect

Eaton

  • $87.96 (Each)
  • $87.96 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R5A3025U
Manufacturer
Eaton
Manufacturer's Part Number
R5A3025U
Description
UL508 A-Frame 3-Pole 25AMP NF Rotary Disconnect
Eaton Rotary Disconnect Switch, 25 A, Non-Fusible, Three-Pole, Rotary Switch, R5 Series, 600 V
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/GTIN
786685402864 / 00786685402864
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.96 (Each)
Resources
Images
 
 
R5A3025U - Large Image
 
R5A3025U - Large Image
 
R5A3025U - Large Image
 
R5A3025U - Small Image
 
R5A3025U - Video
Other Links
 
 
R5A3025U - Other
 
R5A3025U - Other
 
R5A3025U - Other
Attachments
 
 
R5A3025U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
25A
Voltage Rating
600 V
Poles
Three-pole
Descriptions
Description
UL508 A-FRAME 3-POLE 25AMP NF ROTARY DISCONNECT
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Product Type
UL508 A-Frame 3P 25A NF Rotary Disc
extra long description
ETN R5A3025U UL508 A-FRAME 3P 25A N
Long Description
Eaton rotary disconnect switch, 25 A, Non-fusible, Three-pole, Rotary switch, R5 Series, 600 V
Additional Information
media
Yes
dimensions
2.5700 IN X 1.7700 IN X 3.3500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
R5A3025U
GTIN
00786685402864
UPC
786685402864
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Type
ROTARY DISCONNECT SWITCH
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 508,CSA Certified,EN Listed,IEC Rated,CCC Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat