R5B3060U - UL508 B-Frame 3-Pole 60AMP NF Rotary Disconnect

Eaton

  • $154.60 (Each)
  • $154.60 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R5B3060U
Manufacturer
Eaton
Manufacturer's Part Number
R5B3060U
Description
UL508 B-Frame 3-Pole 60AMP NF Rotary Disconnect
Eaton Rotary Disconnect Switch, 60 A, Non-Fusible, Three-Pole, Rotary Switch, R5 Series, 600 V
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
786685402895 / 00786685402895
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.60 (Each)
Resources
Images
 
 
R5B3060U - Small Image
 
R5B3060U - Large Image
 
R5B3060U - Large Image
 
R5B3060U - Large Image
 
R5B3060U - Video
Attachments
 
 
R5B3060U - Specification Sheet
Brochures
 
 
R5B3060U - Brochure
Other Links
 
 
R5B3060U - Other
 
R5B3060U - Other
 
R5B3060U - Other
 
R5B3060U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
60
Voltage Rating
600 V
Descriptions
Description
UL508 B-FRAME 3-POLE 60AMP NF ROTARY DISCONNECT
Long Description
Eaton rotary disconnect switch, 60 A, Non-fusible, Three-pole, Rotary switch, R5 Series, 600 V
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Product Type
UL508 B-Frame 3P 60A NF Rotary Disc
extra long description
ETN R5B3060U UL508 B-FRAME 3P 60A N
Additional Information
dimensions
2.5700 IN X 2.0700 IN X 3.7200 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
R5B3060U
GTIN
00786685402895
UPC
786685402895
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
ROTARY DISCONNECT SWITCH
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
IEC Rated,EN Listed,UL 508,CSA Certified,CCC Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat