R9C3100U - UL98 C-Frame 3-Pole, 100AMP NF Rotary Disconnect

Eaton

  • $352.21 (Each)
  • $352.21 (Each)

Availability: In Stock Locally
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
R9C3100U
Manufacturer
Eaton
Manufacturer's Part Number
R9C3100U
Description
UL98 C-Frame 3-Pole, 100AMP NF Rotary Disconnect
Eaton Rotary Disconnect Switch, 100 A, Non-Fusible, Three-Pole, Switch Body, R9 Series, 600 V, C Frame
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/GTIN
786685402932 / 00786685402932
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$352.21 (Each)
Resources
Images
 
 
R9C3100U - Small Image
 
R9C3100U - Large Image
 
R9C3100U - Large Image
 
R9C3100U - Large Image
 
R9C3100U - Video
Attachments
 
 
R9C3100U - Specification Sheet
Other Links
 
 
R9C3100U - Other
 
R9C3100U - Other
 
R9C3100U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Poles
3
Voltage Rating
600 V
Descriptions
Description
UL98 C-FRAME 3-POLE,100AMP NF ROTARY DISCONNECT
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Long Description
Eaton rotary disconnect switch, 100 A, Non-fusible, Three-pole, Switch body, R9 Series, 600 V, C frame
Product Type
UL98 C-Frame 3P 100A NF Rotary Disc
extra long description
ETN R9C3100U UL98 C-FRAME 3P 100A N
Additional Information
dimensions
2.5200 IN X 3.0700 IN X 5.6200 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
R9C3100U
GTIN
00786685402932
UPC
786685402932
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Type
ROTARY DISCONNECT SWITCH
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
EN Listed,UL 98,IEC Rated,CSA Certified
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat