R9K3100FJ - UL98 K-Frame 3POLE 100AMP J-Fusible Rotary Disconn

Eaton

  • $868.17 (Each)
  • $868.17 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R9K3100FJ
Manufacturer
Eaton
Manufacturer's Part Number
R9K3100FJ
Description
UL98 K-Frame 3POLE 100AMP J-Fusible Rotary Disconn
Eaton UL98, K-Frame, 3POLE, 100AMP, J-Fusible Rotary Disconne
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Rotary Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/GTIN
786685408804 / 00786685408804
Weight per unit
5.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$868.17 (Each)
Resources
Images
 
 
R9K3100FJ - Small Image
 
R9K3100FJ - Large Image
 
R9K3100FJ - Video
Attachments
 
 
R9K3100FJ - Specification Sheet
Other Links
 
 
R9K3100FJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Poles
3
Voltage Rating
600 V
Descriptions
Description
UL98 K-FRAME 3POLE 100AMP J-FUSIBLE ROTARY DISCONN
Product Type
UL98 K-Frame 3P 100A J-Fusrotary Disc
extra long description
ETN R9K3100FJ UL98 K-FRAME 3P 100A
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Long Description
Eaton UL98, K-FRAME, 3POLE, 100AMP, J-FUSIBLE ROTARY DISCONNE
Additional Information
media
Yes
dimensions
4.8100 IN X 5.7800 IN X 7.3200 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
R9K3100FJ
GTIN
00786685408804
UPC
786685408804
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Type
ROTARY DISCONNECT SWITCH
Packaging
Weight per each
5.15
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 98,IEC Rated,CSA Certified,NFPA 79,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat