S811+T18N3S - Soft Starter 200MM 180A W/ Opt Inside The Delta

Eaton

  • $9643.64 (Each)
  • $9,643.64 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S811+T18N3S
Manufacturer
Eaton
Manufacturer's Part Number
S811+T18N3S
Description
Soft Starter 200MM 180A W/ Opt Inside The Delta
Soft Starter With Digital Interface Module, 180 A, 200 to 600 V, LCD Display, -30 to +50 °C, 47 to 63 HZ, 6.47 In Overall Length, 7.65 In Overall Width, 12.71 In Overall Height, 48 LB
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Soft Start Controllers & Start Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685558974 / 00786685558974
Weight per unit
45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9,643.64 (Each)
Resources
Images
 
 
S811+T18N3S - Video
 
S811+T18N3S - Small Image
 
S811+T18N3S - Large Image
 
S811+T18N3S - Large Image
 
S811+T18N3S - Large Image
Specifications Sheets
 
 
S811+T18N3S - Specification Sheet
Attachments
 
 
S811+T18N3S - Specification Sheet
Brochures
 
 
S811+T18N3S - Brochure
Other Links
 
 
S811+T18N3S - Other
 
S811+T18N3S - Other
 
S811+T18N3S - Other
 
S811+T18N3S - Other
 
S811+T18N3S - Other
 
S811+T18N3S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
180 A
Voltage Rating
200 to 600 V
Poles
3
Dimensions and Weight
Overall Length
6.47 in
Height
12.71
Depth
6.47
Size
NEMA 0
Width
7.65
Descriptions
Description
SOFT STARTER 200MM 180A W/ OPT INSIDE THE DELTA
Short Description
Soft Starter With Digital Interface Module, 180A, 200 to 600V, Motor and Power Control Equipment
Product Type
Soft Starter With Digital Interface Module
Long Description
Soft Starter With Digital Interface Module, 180 A, 200 to 600 V, LCD Display, -30 to +50 °C, 47 to 63 Hz, 6.47 in Overall Length, 7.65 in Overall Width, 12.71 in Overall Height, 48 lb
Features
Advanced intelligence. Compact footprint. The S811+/S801+line ofintelligenttechnologiessoftstarters is designed to be the smallest, most compact soft starter in the market today. With this small size, it can easily fit in place of existing soft starter designs, wye-delta starters or across-the-line NEMA and IEC starters. This feature allows easy retrofits of existing motor control centers or enclosures and saves the expense of replacing existing structures or adding a new one to house a soft starter.
extra long description
ETN S811+T18N3S RVSS 200MM 180A W/O
Additional Information
Display Type
LCD
Operating Temperature Range
-30 to +50 °C
Overall Width
7.65 in
Overall Height
12.71 in
Standards Met
Iec 60947-4-2;En 60947-4-2;UL Listed;UL Recognized;CSA File No. 3211-06;CSA Certi?Ed For Elevator Duty;Ce Marked
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
S811+T18N3S
Brand
Eaton Corp
GTIN
00786685558974
UPC
786685558974
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Packaging
Weight
48 lb
Weight per each
45
Carton
1
Uses, Certifications, and Standards
Frequency Rating
47 to 63 Hz
nema rating
Nema Type 0
Application
Motor and Power Control Equipment
standard
UL Listed,IEC 60947-4-2,CSA file No. 3211-06,UL Recognized,EN 60947-4-2,CSA Certified for Elevator Duty,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat