S811+T18N3S - Soft Starter 200MM 180A W/ Opt Inside The Delta

Eaton

  • $10623.43 (Each)
  • $10,623.43 (Each)
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
S811+T18N3S
Manufacturer
Eaton
Manufacturer's Part Number
S811+T18N3S
Description
Soft Starter 200MM 180A W/ Opt Inside The Delta
Soft Starter With Digital Interface Module, 180 A, 200 to 600 V, LCD Display, -30 to +50 °C, 47 to 63 HZ, 6.47 In Overall Length, 7.65 In Overall Width, 12.71 In Overall Height, 48 LB
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Soft Start Controllers & Start Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685558974 / 00786685558974
Weight per unit
45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10,623.43 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Other Links
 
 
S811+T18N3S - Other
 
S811+T18N3S - Other
 
S811+T18N3S - Other
 
S811+T18N3S - Other
 
S811+T18N3S - Other
 
S811+T18N3S - Other
Brochures
 
 
S811+T18N3S - Brochure
Attachments
 
 
S811+T18N3S - Specification Sheet
Images
 
 
S811+T18N3S - Video
 
S811+T18N3S - Small Image
 
S811+T18N3S - Large Image
 
S811+T18N3S - Large Image
Specifications Sheets
 
 
S811+T18N3S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0