S811+T30P3S - Soft Starter 200MM 304A Pump Control W/ Opt Inside

Eaton

  • $16328.43 (Each)
  • $16,328.43 (Each)
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
S811+T30P3S
Manufacturer
Eaton
Manufacturer's Part Number
S811+T30P3S
Description
Soft Starter 200MM 304A Pump Control W/ Opt Inside
Eaton S811+ Soft Starter, Soft Starter 200MM 304 A Pump Control With Opt Inside Delta
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Soft Start Controllers & Start Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685559025 / 00786685559025
Weight per unit
45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16,328.43 (Each)
Resources
Tech Bulletins
 
 
S811+T30P3S - Tech Bulletin
Images
 
 
S811+T30P3S - Video
 
S811+T30P3S - Large Image
 
S811+T30P3S - Large Image
Other Links
 
 
S811+T30P3S - Other
 
S811+T30P3S - Other
 
S811+T30P3S - Other
 
S811+T30P3S - Other
 
S811+T30P3S - Other
Attachments
 
 
S811+T30P3S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
95-304A
Descriptions
Description
SOFT STARTER 200MM 304A PUMP CONTROL W/ OPT INSIDE
Long Description
Eaton S811+ soft starter, Soft Starter 200MM 304 A Pump control with OPT Inside delta
Special Features
30 second ramp or 450% current limit at 50°C, inside-the-delta connection, pump control and extended ramp functions
Features
Advanced intelligence. Compact footprint. The S811+/S801+line ofintelligenttechnologiessoftstarters is designed to be the smallest, most compact soft starter in the market today. With this small size, it can easily fit in place of existing soft starter designs, wye-delta starters or across-the-line NEMA and IEC starters. This feature allows easy retrofits of existing motor control centers or enclosures and saves the expense of replacing existing structures or adding a new one to house a soft starter.
Product Type
RVSS 200MM 304A Pump CTL W/Opt Ins Delta
extra long description
ETN S811+T30P3S RVSS 200MM 304A PUM
Additional Information
dimensions
19.0000 IN X 14.5000 IN X 12.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S811+T30P3S
GTIN
00786685559025
UPC
786685559025
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Soft starter
Packaging
Weight per each
45
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
EN 60947-4-2,CSA Certified for Elevator Duty,CSA file No. 3211-06,CSA Certified,IEC 60947-4-2,UL Recognized,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat