S811+V42N3S - Soft Starter 290MM 420A W/ Opt Inside The Delta

Eaton

  • $16803.75 (Each)
  • $16,803.75 (Each)
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
S811+V42N3S
Manufacturer
Eaton
Manufacturer's Part Number
S811+V42N3S
Description
Soft Starter 290MM 420A W/ Opt Inside The Delta
Eaton S811+ Soft Starter, 420 A, V-Frame, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #2/0 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C, Three-Pole
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Soft Start Controllers & Start Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685559100 / 00786685559100
Weight per unit
108 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16,803.75 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Attachments
 
 
S811+V42N3S - Specification Sheet
Images
 
 
S811+V42N3S - Video
 
S811+V42N3S - Small Image
 
S811+V42N3S - Large Image
 
S811+V42N3S - Large Image
Other Links
 
 
S811+V42N3S - Other
 
S811+V42N3S - Other
 
S811+V42N3S - Other
 
S811+V42N3S - Other
 
S811+V42N3S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available
Houston RDC
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat