S811+V65N3S - Soft Starter 290MM 650A W/ Opt Inside The Delta

Eaton

  • $18460.25 (Each)
  • $18,460.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S811+V65N3S
Manufacturer
Eaton
Manufacturer's Part Number
S811+V65N3S
Description
Soft Starter 290MM 650A W/ Opt Inside The Delta
Eaton S811+ Soft Starter, 650 A, V-Frame, Three-Pole, 24 V Power, -30°C to -50°C, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #2/0 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Soft Start Controllers & Start Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685559155 / 00786685559155
Weight per unit
108 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18,460.25 (Each)
Resources
Images
 
 
S811+V65N3S - Video
 
S811+V65N3S - Small Image
 
S811+V65N3S - Large Image
 
S811+V65N3S - Large Image
Attachments
 
 
S811+V65N3S - Specification Sheet
Other Links
 
 
S811+V65N3S - Other
 
S811+V65N3S - Other
 
S811+V65N3S - Other
 
S811+V65N3S - Other
 
S811+V65N3S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Dimensions and Weight
Depth
7.39
Width
11.05
Height
16.57
Size
NEMA 0
Descriptions
Description
SOFT STARTER 290MM 650A W/ OPT INSIDE THE DELTA
Product Type
RVSS 290MM 650A W/Opt Inside The Delta
extra long description
ETN S811+V65N3S RVSS 290MM 650A W/O
Features
Advanced intelligence. Compact footprint. The S811+/S801+line ofintelligenttechnologiessoftstarters is designed to be the smallest, most compact soft starter in the market today. With this small size, it can easily fit in place of existing soft starter designs, wye-delta starters or across-the-line NEMA and IEC starters. This feature allows easy retrofits of existing motor control centers or enclosures and saves the expense of replacing existing structures or adding a new one to house a soft starter.
Long Description
Eaton S811+ soft starter, 650 A, V-frame, Three-pole, 24 V power, -30°C to -50°C, 200-600 V operating voltage, 47-63 Hz, 1-2 conductors, #2/0 AWG to 500 kcmil wire, 120 Vdc, 240 Vac, Modbus RTU, NEMA 0, LCD display
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
S811+V65N3S
Brand
Eaton
GTIN
00786685559155
UPC
786685559155
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Packaging
Weight per each
108
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
EN 60947-4-2,UL Listed,CSA file No. 3211-06,CSA Certified for Elevator Duty,IEC 60947-4-2,UL Recognized,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat