SF320SH5X5 - Shaft 320MM 12.6" Use W/ Selector Handles For R5/R

Eaton

  • $38.65 (Each)
  • $38.65 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SF320SH5X5
Manufacturer
Eaton
Manufacturer's Part Number
SF320SH5X5
Description
Shaft 320MM 12.6" Use W/ Selector Handles For R5/R
Eaton Rotary Disconnect Shaft Extension For External Handle, Shaft For SH0/SH00 Handles, Shaft Extension, 16-100A, 320MM (12.6 In), Shaft Extensions For External Handles, R5/R9, Handle Type: SH00/SH0
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Rotary Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
786685403656 / 00786685403656
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.65 (Each)
Resources
Images
 
 
SF320SH5X5 - Small Image
 
SF320SH5X5 - Large Image
 
SF320SH5X5 - Video
Attachments
 
 
SF320SH5X5 - Specification Sheet
Other Links
 
 
SF320SH5X5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
16-100A
Dimensions and Weight
Depth
0.19
Height
0.19
Width
0.19
Size
320 mm (12.6 in)
Descriptions
Description
SHAFT 320MM 12.6" USE W/ SELECTOR HANDLES FOR R5/R
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Product Type
Shaft Extension, 30 A, Frame: H
extra long description
ETN SF320SH5X5 Shaft extension, 30
Long Description
Eaton rotary disconnect shaft extension for external handle,Shaft for SH0/SH00 handles,Shaft extension,16-100A,320mm (12.6 in),Shaft extensions for external handles,R5/R9,Handle type: SH00/SH0
Special Features
Shaft for SH0/SH00 handles
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
SF320SH5X5
GTIN
00786685403656
UPC
786685403656
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat