SF500PH10X10 - Shaft, 500MM 19.7" Use W/ Size 1 or 2 Pistol Handle

Eaton

  • $99.89 (Each)
  • $99.89 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SF500PH10X10
Manufacturer
Eaton
Manufacturer's Part Number
SF500PH10X10
Description
Shaft, 500MM 19.7" Use W/ Size 1 or 2 Pistol Handle
Eaton Rotary Disconnect Shaft Extension For External Handle, Shaft For PH2 Handle, I-, J-, K-, L-, M-Frame, Shaft Extension, 100-400A, 500MM (19.7 In), Shaft Extensions For External Handles, R9, Handle Type: PH2, PH3
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Rotary Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
786685408538 / 00786685408538
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.89 (Each)
Resources
Images
 
 
SF500PH10X10 - Large Image
 
SF500PH10X10 - Video
Other Links
 
 
SF500PH10X10 - Other
 
SF500PH10X10 - Other
Brochures
 
 
SF500PH10X10 - Brochure
Attachments
 
 
SF500PH10X10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100-400A
Dimensions and Weight
Size
500 mm (19.7 in)
Descriptions
Description
SHAFT,500MM 19.7" USE W/ SIZE 1 OR 2 PISTOL HANDLE
Product Type
Shaft 500MM Use W/Size 1OR2 Pistol 10X10
extra long description
ETN SF500PH10X10 Shaft 500mm use w/
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Long Description
Eaton rotary disconnect shaft extension for external handle,Shaft for PH2 handle, I-,J-,K-,L-,M-frame,Shaft extension,100-400A,500mm (19.7 in),Shaft extensions for external handles,R9,Handle type: PH2, PH3
Special Features
Shaft for PH2 handle, I-,J-,K-,L-,M-frame
Additional Information
media
Yes
dimensions
19.7000 IN X 0.3900 IN X 0.3900 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
SF500PH10X10
GTIN
00786685408538
UPC
786685408538
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat