SF55SH5X5 - Shaft 55MM 2.2" Use W/ Selector Handles For R5/R9

Eaton

  • $14.20 (Each)
  • $14.20 (Each)

Availability: In Stock Locally
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
SF55SH5X5
Manufacturer
Eaton
Manufacturer's Part Number
SF55SH5X5
Description
Shaft 55MM 2.2" Use W/ Selector Handles For R5/R9
Eaton Rotary Disconnect Shaft Extension For External Handle, Shaft For SH0/SH00 Handles, Shaft Extension, 16-100A, 55.5MM (2.2 In), Shaft Extensions For External Handles, R5/R9, Handle Type: SH00/SH0
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Rotary Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
786685403618 / 00786685403618
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.20 (Each)
Resources
Images
 
 
SF55SH5X5 - Small Image
 
SF55SH5X5 - Large Image
 
SF55SH5X5 - Video
Attachments
 
 
SF55SH5X5 - Specification Sheet
Other Links
 
 
SF55SH5X5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
16-100A
Dimensions and Weight
Depth
0.19
Height
0.19
Width
0.19
Size
55.5 mm (2.2 in)
Descriptions
Description
SHAFT 55MM 2.2" USE W/ SELECTOR HANDLES FOR R5/R9
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Product Type
Shaft 55MM Use W/ SHS For R5/R9 5X5
extra long description
ETN SF55SH5X5 Shaft 55mm use w/ SHs
Long Description
Eaton rotary disconnect shaft extension for external handle,Shaft for SH0/SH00 handles,Shaft extension,16-100A,55.5mm (2.2 in),Shaft extensions for external handles,R5/R9,Handle type: SH00/SH0
Special Features
Shaft for SH0/SH00 handles
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SF55SH5X5
GTIN
00786685403618
UPC
786685403618
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat