SHB0N12 - Selector Handle Black Size 0 NEMA3R/12 A, B&C Frame

Eaton

  • $97.88 (Each)
  • $97.88 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
SHB0N12
Manufacturer
Eaton
Manufacturer's Part Number
SHB0N12
Description
Selector Handle Black Size 0 NEMA3R/12 A, B&C Frame
Eaton Rotary Disconnect Front and Right External Selector Handle, Front and Right External Handle, Front and Right External Selector Handle, 16-100A, Black, Nema 3R/12, External Handles, Nema 3R/12, R9, Handle Type: SH0, Black
Slang Terms

Categories
Renewal Parts - Rotary Motor Switches & Accy.
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
786685403571 / 00786685403571
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.88 (Each)
Resources
Images
 
 
SHB0N12 - Small Image
 
SHB0N12 - Large Image
 
SHB0N12 - Large Image
 
SHB0N12 - Large Image
 
SHB0N12 - Large Image
 
SHB0N12 - Video
Attachments
 
 
SHB0N12 - Specification Sheet
Other Links
 
 
SHB0N12 - Other
 
SHB0N12 - Other
 
SHB0N12 - Other
 
SHB0N12 - Other
Features
amperage rating
16-100A
Dimensions and Weight
Width
1.1
Height
1.06
Depth
1.1
Descriptions
Description
SELECTOR HANDLE BLACK SIZE 0 NEMA3R/12 A,B&C FRAME
Product Type
Sel-HNDL BLK Size 0 N3R/12 (A B&C Frame)
extra long description
ETN SHB0N12 SEL-HNDL BLK SIZE 0 N3R
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Long Description
Eaton rotary disconnect front and right external selector handle,Front and right external handle,Front and right external selector handle,16-100A,Black,NEMA 3R/12,External handles,NEMA 3R/12,R9,Handle type: SH0,Black
Special Features
Front and Right External Handle
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
SHB0N12
GTIN
00786685403571
UPC
786685403571
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
You must have an account to view stock levels
There were no add-on items found for SHB0N12.

* All prices subject to change.

false