SMCU150FD - Type MC Nema 1 Handle Mech For Series C F Frame or

Eaton

  • $473.22 (Each)
  • $473.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMCU150FD
Manufacturer
Eaton
Manufacturer's Part Number
SMCU150FD
Description
Type MC Nema 1 Handle Mech For Series C F Frame or
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, Handle Mechanism, F-Frame, Frame J-K, Series G
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679808498 / 00786679808498
Weight per unit
1.1499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$473.22 (Each)
Resources
Images
 
 
SMCU150FD - Small Image
 
SMCU150FD - Large Image
 
SMCU150FD - Large Image
 
SMCU150FD - Large Image
 
SMCU150FD - Video
Attachments
 
 
SMCU150FD - Specification Sheet
Brochures
 
 
SMCU150FD - Brochure
Other Links
 
 
SMCU150FD - Other
 
SMCU150FD - Other
 
SMCU150FD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TYPE MC NEMA 1 HANDLE MECH FOR SERIES C F FRAME OR
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory handle mechanism, Handle mechanism, F-Frame, Frame J-K, Series G
Product Type
MC Nema 1 H&Le Mech 4 Series C F FRM/ FB
extra long description
ETN SMCU150FD MC NEMA 1 H&LE MECH 4
Additional Information
media
Yes
dimensions
5.0000 IN X 6.1000 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
SMCU150FD
Brand
Eaton
GTIN
00786679808498
UPC
786679808498
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker accessory
Packaging
Weight per each
1.1499
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat