SVX005A14A1B2 - SVX9000 5HP 480V NEMA1 W/BR Chop Alfa PNL W/Conf C

Eaton

  • $3527.97 (Each)
  • $3,527.97 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SVX005A14A1B2
Manufacturer
Eaton
Manufacturer's Part Number
SVX005A14A1B2
Description
SVX9000 5HP 480V NEMA1 W/BR Chop Alfa PNL W/Conf C
Eaton SVX Adjustable Frequency Drive, 5HP, Nema Type 1/IP21, 480V, FR4, Three-Phase, Emc H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
782116103829 / 00782116103829
Weight per unit
13.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,527.97 (Each)
Resources
Attachments
 
 
SVX005A14A1B2 - Specification Sheet
Images
 
 
SVX005A14A1B2 - Large Image
 
SVX005A14A1B2 - Large Image
 
SVX005A14A1B2 - Large Image
Other Links
 
 
SVX005A14A1B2 - Other
 
SVX005A14A1B2 - Other
 
SVX005A14A1B2 - Other
 
SVX005A14A1B2 - Other
 
SVX005A14A1B2 - Other
Brochures
 
 
SVX005A14A1B2 - Brochure
Tech Bulletins
 
 
SVX005A14A1B2 - Tech Bulletin
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
Eaton SVX adjustable frequency drive, 5HP, NEMA Type 1/IP21, 480V, FR4, Three-phase, EMC H, Standard Software, A/N keypad, Internal brake chopper, Varnished Boards
Features
Demand more accurate speed control. Eaton's SVX series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX9000 is suitable for multiple motor drive systems and high-speed applications.
Description
SVX9000 5HP 480V NEMA1 W/BR CHOP ALFA PNL W/CONF C
Product Type
SVX9000 5HP 480V N1 BC Alfa W/Conf Coat
extra long description
ETN SVX005A1-4A1B2 SVX9000 5HP 480V
Additional Information
dimensions
7.5000 IN X 5.0000 IN X 12.9000 IN
keypad
Alphanumeric
Manufacturer Information
Manufacturers Part Number
SVX005A14A1B2
Brand
Eaton
GTIN
00782116103829
UPC
782116103829
Taxonomies, Classifications, and Categories
Type
Adjustable frequency drive
Category Description
DRIVES
Availability
Status
Inactive
Packaging
Weight per each
13.77
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
IEC 61800-2,UL 508C,EN 61800-3 Level H,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat