TICSR300 - CSR CSH BW BWH Term Insulator Kit Black

Eaton

  • $37.23 (Each)
  • $37.23 (Each)

  • $372.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TICSR300
Manufacturer
Eaton
Manufacturer's Part Number
TICSR300
Description
CSR CSH BW BWH Term Insulator Kit Black
Eaton CSR, BW, BWH Rubber Boot Kit, Boot Kit, Black, CSR, BW, BWH Type Breaker
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Terminal Block Acessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676037150 / 00786676037150
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.23 (Each)
Standard Packaging
$372.30 (Per 10)
Resources
Images
 
 
TICSR300 - Small Image
 
TICSR300 - Large Image
Attachments
 
 
TICSR300 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Description
CSR CSH BW BWH TERM INSULATOR KIT BLACK
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
CSR, CSH, BW, BWH Term Insulat, Black
extra long description
ETN TICSR300 CSR, CSH, BW, BWH TERM
Long Description
Eaton CSR,BW,BWH Rubber Boot Kit,Boot Kit,Black,CSR, BW, BWH type breaker
Additional Information
dimensions
5.0000 IN X 5.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TICSR300
GTIN
00786676037150
UPC
786676037150
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Accessory
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Other
standard
UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat