TMR5Y05120 - Time Delay Relay Repeat Cycle On First 120VAC/DC 0

Eaton

  • $218.48 (Each)
  • $218.48 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMR5Y05120
Manufacturer
Eaton
Manufacturer's Part Number
TMR5Y05120
Description
Time Delay Relay Repeat Cycle On First 120VAC/DC 0
TMR5 Series Time Delay Relays, Octal Style Terminals, 8 Pins, Repeat Cycle (On Time First Followed Up Off Time and Repeating), 0.1-10 Sec Time Delay, 120 Vac/DC Input Voltage, 10A Max. Allowable Load, DPDT Contact Configuration
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Timing Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
786685124926 / 00786685124926
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$218.48 (Each)
Resources
Images
 
 
TMR5Y05120 - Large Image
 
TMR5Y05120 - Large Image
 
TMR5Y05120 - Large Image
Other Links
 
 
TMR5Y05120 - Other
 
TMR5Y05120 - Other
 
TMR5Y05120 - Other
Attachments
 
 
TMR5Y05120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TIME DELAY RELAY REPEAT CYCLE ON FIRST 120VAC/DC 0
Product Type
TD RL, RPT Cycle On First, 120VAC/DC, .1 to
extra long description
ETN TMR5Y05120 TD RL,RPT Cycle ON F
Features
Universal TR series, TMRP, TMR and E5-248 timing relays combine flexibility with ease of use and installation, while compact designs save panel space. With multiple mount options, models, a wide range of input voltage, timing range and functionality, there are versatile timing relays to meet any timing requirements.
Long Description
TMR5 Series Time Delay Relays, Octal style terminals, 8 pins, Repeat cycle (ON time first followed up off time and repeating), 0.1-10 sec time delay, 120 Vac/dc input voltage, 10A max. allowable load, DPDT contact configuration
Additional Information
dimensions
3.5000 IN X 1.7000 IN X 2.4000 IN
Number of Pins
8
Contact Configuration
DPDT
Manufacturer Information
Manufacturers Part Number
TMR5Y05120
Brand
Eaton
GTIN
00786685124926
UPC
786685124926
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
Timing relay
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed (when used with Eaton socket),cRUus,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat