V201K5CJZ1 - LV Vac Cont V201

Eaton

  • $18275.50 (Each)
  • $18,275.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
V201K5CJZ1
Manufacturer
Eaton
Manufacturer's Part Number
V201K5CJZ1
Description
LV Vac Cont V201
Eaton Nema Non-Reversing Vacuum Contactor, 270A, 110-120V Coil, Removable Line and Load Lugs
Slang Terms

Categories
Contactors - Vacuum Contactors
Classification
Vacuum Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786678860817 / 00786678860817
Weight per unit
27.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18,275.50 (Each)
Resources
Images
 
 
V201K5CJZ1 - Video
 
V201K5CJZ1 - Small Image
 
V201K5CJZ1 - Large Image
 
V201K5CJZ1 - Large Image
 
V201K5CJZ1 - Large Image
Attachments
 
 
V201K5CJZ1 - Specification Sheet
Tech Bulletins
 
 
V201K5CJZ1 - Tech Bulletin
Other Links
 
 
V201K5CJZ1 - Other
 
V201K5CJZ1 - Other
 
V201K5CJZ1 - Other
 
V201K5CJZ1 - Other
Dimensions and Weight
Height
12.25
Width
13.5
Depth
16
Size
5
Descriptions
Product Type
LV Vac Cont V201
Description
LV VAC CONT V201
extra long description
ETN V201K5CJZ1 LV VAC CONT V201
Features
Vaccum Starters are offered in three classifications. They are NEMA rated devices up to 600 Vac, Special Purpose rated devices up to 1500 Vac and Mining rated devices rated up to 1500 Vac. Each device is tested to different standards to serve their market. Typical applications include full voltage control of three-phase squirrel cage motors, primary control of low-voltage wound rotor motors and circuit switching for low-voltage capacitors for power factor improvement.
Long Description
Eaton NEMA non-reversing vacuum contactor, 270A, 110-120V coil, Removable Line and Load Lugs
Special Features
Removable line and load lugs
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
V201K5CJZ1
Brand
Eaton
GTIN
00786678860817
UPC
786678860817
Taxonomies, Classifications, and Categories
Type
Non-reversing vacuum contactor
Packaging
Weight per each
27.32
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,CSA Certified
You must have an account to view stock levels

* All prices subject to change.