WMZT1C10 - 1P 10A C Curve UL1077 Supp PRTCTR

Eaton

  • $81.63 (Each)
  • $81.63 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
WMZT1C10
Manufacturer
Eaton
Manufacturer's Part Number
WMZT1C10
Description
1P 10A C Curve UL1077 Supp PRTCTR
Ul 489 WMZT Din Rail Miniature Circuit Breaker, 10 Kaic At 480/277V, Single-Pole, C Curve, 10A, Standard Box Terminals
Slang Terms

Categories
Din Rail Mount Circuit Breaker - 1 Pole Din Rail Mount Circuit
Classification
Surge Supression Products
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685256061 / 00786685256061
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.63 (Each)
Resources
Images
 
 
WMZT1C10 - Small Image
 
WMZT1C10 - Large Image
Brochures
 
 
WMZT1C10 - Brochure
Other Links
 
 
WMZT1C10 - Other
 
WMZT1C10 - Other
 
WMZT1C10 - Other
Features
Poles
1
interrupt rating
10 kAIC UL/CSA, 15 kAIC IEC
Voltage Rating
480/277V
Dimensions and Weight
Length
.697 IN
Height
4.134 IN
Descriptions
Description
1P 10A C CURVE UL1077 SUPP PRTCTR
Product Type
Ul 489 WMZT Din Rail Miniature Circuit Breaker
extra long description
ETN WMZT1C10 UL 489 WMZT DIN Rail M
Long Description
UL 489 WMZT DIN Rail Miniature Circuit Breaker, 10 kAIC at 480/277V, Single-pole, C Curve, 10A, Standard box terminals
Manufacturer Information
Manufacturers Part Number
WMZT1C10
Brand
Eaton
GTIN
00786685256061
UPC
786685256061
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Current limiting device
Availability
Status
Inactive
Packaging
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
standard
CSA Std. C22.2 No. 5;RoHS Compliant;UL 489
You must have an account to view stock levels
These alternate items can be purchased instead of WMZT1C10.
Jump To:

Similar Items

Similar items are close alternatives to WMZT1C10, though they may not be 100% alike.

Faz-Na Ul 489 MCB 1P 10A C Curve Single PKG
  • Our Part #: FAZC101NASP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FAZ-C10/1-NA-SP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($134.80)
FAZC101NASP - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$134.80

Each

QTY:
Each
Add
There were no add-on items found for WMZT1C10.

* All prices subject to change.