XBACUT10 - End Cover

Eaton

  • $0.75 (Each)
  • $0.75 (Each)

  • $37.50 (Per 50)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBACUT10
Manufacturer
Eaton
Manufacturer's Part Number
XBACUT10
Description
End Cover
End Cover, Gray Insulation Color, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116925902 / 00782116925902
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Standard Packaging
$37.50 (Per 50)
Resources
Images
 
 
XBACUT10 - Small Image
 
XBACUT10 - Large Image
 
XBACUT10 - Large Image
Specifications Sheets
 
 
XBACUT10 - Specification Sheet
 
XBACUT10 - Specification Sheet
Attachments
 
 
XBACUT10 - Specification Sheet
Other Links
 
 
XBACUT10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Color
Gray
Color
Gray
Dimensions and Weight
Length
0.15
Height
1.5
Width
1.75
Descriptions
extra long description
ETN XBACUT10 END COVER
Long Description
End Cover, Gray Insulation Color, 0.01 lb
Short Description
End Cover, Gray, For XBUT25;XBUT4;XBUT6;XBUT10;XBUT25PE;XBUT4PE;XBUT6PE;XBUT10PE
Description
END COVER
Product Type
End Cover
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
for use with
XBUT25;XBUT4;XBUT6;XBUT10;XBUT25PE;XBUT4PE;XBUT6PE;XBUT10PE
Standards Met
UL Listed;CSA Certified
package quantity
10 PK
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBACUT10
GTIN
00782116925902
UPC
782116925902
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal block accessory
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat