XBACUT4D22 - End Cover

Eaton

  • $1.32 (Each)
  • $1.32 (Each)

  • $66.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBACUT4D22
Manufacturer
Eaton
Manufacturer's Part Number
XBACUT4D22
Description
End Cover
Eaton, End Cover, Gray, Used With: XBUT25D22, XBUT4D22, XBUT25D22PE, Xbut4d22pe
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116928071 / 00782116928071
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.32 (Each)
Standard Packaging
$66.00 (Per 50)
Resources
Images
 
 
XBACUT4D22 - Large Image
 
XBACUT4D22 - Large Image
Other Links
 
 
XBACUT4D22 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
END COVER
extra long description
ETN XBACUT4D22 END COVER
Product Type
End Cover
Long Description
Eaton, End Cover, Gray, Used With: XBUT25D22, XBUT4D22, XBUT25D22PE, XBUT4D22PE
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
dimensions
2.2500 IN X 0.2000 IN X 1.6000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBACUT4D22
GTIN
00782116928071
UPC
782116928071
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Block
Packaging
Weight per each
0.01
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat