XBACUTT4 - End Cover

Eaton

  • $1.39 (Each)
  • $1.39 (Each)

  • $69.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBACUTT4
Manufacturer
Eaton
Manufacturer's Part Number
XBACUTT4
Description
End Cover
Eaton XB IEC End Cover, Gray
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116928057 / 00782116928057
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.39 (Each)
Standard Packaging
$69.50 (Per 50)
Resources
Images
 
 
XBACUTT4 - Large Image
 
XBACUTT4 - Large Image
 
XBACUTT4 - Large Image
 
XBACUTT4 - Small Image
Other Links
 
 
XBACUTT4 - Other
 
XBACUTT4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
extra long description
ETN XBACUTT4 END COVER
Product Type
End Cover
Description
END COVER
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC end cover, Gray
Additional Information
dimensions
2.7500 IN X 2.2500 IN X 0.0100 IN
Manufacturer Information
Manufacturers Part Number
XBACUTT4
Brand
EATON CUTLER-HAMMER
GTIN
00782116928057
UPC
782116928057
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal block accessory
Packaging
Weight per each
0.01
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat