XBAES35N - End Stop 35MM Rail Snap=On Mount

Eaton

  • $2.79 (Each)
  • $2.79 (Each)

  • $139.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XBAES35N
Manufacturer
Eaton
Manufacturer's Part Number
XBAES35N
Description
End Stop 35MM Rail Snap=On Mount
Snap-On End Stop, 1.91 In Overall Length, 0.20 In Overall Width, 1.38 In Overall Height, 0.01 LB
Slang Terms

Categories
Connecting Materials - Terminal Blocks & Accessories
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116925766 / 00782116925766
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.79 (Each)
Standard Packaging
$139.50 (Per 50)
Resources
Images
 
 
XBAES35N - Small Image
 
XBAES35N - Large Image
 
XBAES35N - Large Image
 
XBAES35N - Large Image
 
XBAES35N - Large Image
Specifications Sheets
 
 
XBAES35N - Specification Sheet
Other Links
 
 
XBAES35N - Other
 
XBAES35N - Other
Dimensions and Weight
Overall Length
1.91 in;48.5 mm
Descriptions
Product Type
Snap-On End Stop
Long Description
Snap-On End Stop, 1.91 in Overall Length, 0.20 in Overall Width, 1.38 in Overall Height, 0.01 lb
Short Description
Snap-On End Stop (35 mm)
Description
END STOP 35MM RAIL SNAP=ON MOUNT
extra long description
ETN XBAES35N END STOP 35MM RAIL SNA
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
Overall Width
0.20 in;5 mm
Overall Height
1.38 in;35 mm
for use with
35 mm Rail
Standards Met
UL Listed;CSA Certified
package quantity
50 PK
dimensions
1.2500 IN X 1.0000 IN X 0.0250 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBAES35N
GTIN
00782116925766
UPC
782116925766
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Block
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
CSA Certified,UL Listed
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with XBAES35N.
Jump To:

Frequently Purchased Together

These items are compatible and complement XBAES35N, providing enhanced or expanded functionality.

Screw Connection Single Level-Through-Feed, #26 Awg Conductor Size, #10 Awg/4 SQ...
  • Our Part #: XBUT4
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: XBUT4
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 50 ($100.50) ·
XBUT4 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.01

Each

QTY:
Each
Add
Strap Connector, 1-1/2 In Trade Size, Die Cast Zinc Material, +180 ° Connection ...
  • Our Part #: 665DC2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 665-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($169.85) ·
665DC2 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$679.39

Per 100

QTY:
Each
Add

* All prices subject to change.