XBAES35T - 35MM End Stop Terminal Block

Eaton

  • $0.95 (Each)
  • $0.95 (Each)

  • $47.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBAES35T
Manufacturer
Eaton
Manufacturer's Part Number
XBAES35T
Description
35MM End Stop Terminal Block
Universal End Stop, 1.99 In Overall Length, 0.37 In Overall Width, 1.39 In Overall Height, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116925759 / 00782116925759
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.95 (Each)
Standard Packaging
$47.50 (Per 50)
Resources
Images
 
 
XBAES35T - Small Image
 
XBAES35T - Large Image
 
XBAES35T - Large Image
 
XBAES35T - Large Image
 
XBAES35T - Large Image
 
XBAES35T - Large Image
Specifications Sheets
 
 
XBAES35T - Specification Sheet
Attachments
 
 
XBAES35T - Specification Sheet
Other Links
 
 
XBAES35T - Other
 
XBAES35T - Other
 
XBAES35T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1.99 in;50.5 mm
Length
0.37
Height
1.8
Width
1.99
Descriptions
Product Type
Universal End Stop
Long Description
Universal End Stop, 1.99 in Overall Length, 0.37 in Overall Width, 1.39 in Overall Height, 0.02 lb
Short Description
Universal End Stop (35 mm), 3 Screw Mount
Description
35MM END STOP TERMINAL BLOCK
extra long description
ETN XBAES35T TERMINAL BLOCK, END, S
Features
When it comes to protecting and switching, the high quality, safe and reliable products of the xEffect Industrial series guarantee protection of people, installations and systems worldwide. Designed and approved for industrial and high end commercial applications, the MCB xEffect series includes auxiliaries, tripping modules, interlocks, busbars and accessories.
Additional Information
Overall Width
0.37 in;9.5 mm
Overall Height
1.39 in;35.3 mm
for use with
35 mm Rail
Standards Met
UL Listed;CSA Certified
package quantity
50 PK
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBAES35T
GTIN
00782116925759
UPC
782116925759
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
MCB
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
Application
OtherInd Facilities & Factories - Facility: Power Distribution and Control
Mounting
Three screw
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat