XBAF3 - Ins Fer, IEC-XB Series, Gray

Eaton

  • $0.66 (Each)
  • $0.66 (Each)

  • $66.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBAF3
Manufacturer
Eaton
Manufacturer's Part Number
XBAF3
Description
Ins Fer, IEC-XB Series, Gray
Eaton XB IEC Terminal Block, Ins Fer, IEC-XB Series, Gray, #18 Awg Wire, Eaton, Eaton, Insulated Ferrules Terminal, Fuse Blocks and Holders IEC-XB Series, Gray, #18 Awg Wire,
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116926428 / 00782116926428
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.66 (Each)
Carton
$66.00 (Per 100)
Resources
Images
 
 
XBAF3 - Large Image
 
XBAF3 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 AWG
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Ins Fer, IEC-XB Series, Gray, #18 Awg Wire
extra long description
ETN XBAF3 INS FER,IEC-XB SERIES,GRA
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC terminal block, INS FER,IEC-XB SERIES,GRAY,#18 AWG WIRE, Eaton, Eaton, Insulated ferrules Terminal, fuse blocks and holders IEC-XB Series, Gray, #18 AWG wire,
Description
INS FER,IEC-XB SERIES,GRAY
Additional Information
dimensions
0.5500 IN X 0.1100 IN X 0.2490 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XBAF3
GTIN
00782116926428
UPC
782116926428
Taxonomies, Classifications, and Categories
Type
Terminal Block
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight per each
0.01
Carton
100
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat