XBAFBS105 - 10 Position Bridge

Eaton

  • $6.03 (Each)
  • $6.03 (Each)

  • $60.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBAFBS105
Manufacturer
Eaton
Manufacturer's Part Number
XBAFBS105
Description
10 Position Bridge
Eaton XB IEC Plug-In Bridge, Red, Ten-Position
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116927067 / 00782116927067
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.03 (Each)
Standard Packaging
$60.30 (Per 10)
Resources
Images
 
 
XBAFBS105 - Large Image
 
XBAFBS105 - Large Image
 
XBAFBS105 - Large Image
Other Links
 
 
XBAFBS105 - Other
 
XBAFBS105 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red
Descriptions
Description
10 POSITION BRIDGE
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
extra long description
ETN XBAFBS105 10 POSITION BRIDGE
Product Type
10 Position Bridge
Long Description
Eaton XB IEC plug-in bridge, Red, Ten-position
Additional Information
dimensions
0.8000 IN X 2.0000 IN X 0.1200 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBAFBS105
GTIN
00782116927067
UPC
782116927067
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal block accessory
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat