XBAFBS25 - 2 Position Bridge

Eaton

  • $0.86 (Each)
  • $0.86 (Each)

  • $8.60 (Per 10)

In-Stock: 53 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBAFBS25
Manufacturer
Eaton
Manufacturer's Part Number
XBAFBS25
Description
2 Position Bridge
Eaton XB IEC Plug-In Bridge, For Cross Connections In The Bridge Shaft, Red, 10, 2
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116937936 / 00782116937936
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.86 (Each)
Standard Packaging
$8.60 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
53
Resources
Images
 
 
XBAFBS25 - Small Image
 
XBAFBS25 - Large Image
 
XBAFBS25 - Large Image
 
XBAFBS25 - Large Image
Attachments
 
 
XBAFBS25 - Specification Sheet
Other Links
 
 
XBAFBS25 - Other
 
XBAFBS25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red
Dimensions and Weight
Height
0.01
Length
0.8
Width
0.3
Descriptions
Description
2 POSITION BRIDGE
Extra Long Description
ETN XBAFBS25 2 POSITION BRIDGE
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC plug-in bridge, For cross connections in the bridge shaft, Red, 10, 2
Product Type
2 Position Bridge
Special Features
For Cross Connections in The Bridge Shaft
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBAFBS25
GTIN
00782116937936
UPC
782116937936
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal block accessory
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Other
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 53

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
38 View Store
Greensboro
5 View Store

A-L

Location Stock Available
Baytown
10 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat