XBAFBS506 - 50 Position Bridge

Eaton

  • $63.70 (Each)
  • $63.70 (Each)

  • $637.00 (Per 10)
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
XBAFBS506
Manufacturer
Eaton
Manufacturer's Part Number
XBAFBS506
Description
50 Position Bridge
Plug-In Bridge, Red Insulation Color, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116927098 / 00782116927098
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.70 (Each)
Standard Packaging
$637.00 (Per 10)
Resources
Images
 
 
XBAFBS506 - Large Image
 
XBAFBS506 - Large Image
 
XBAFBS506 - Large Image
 
XBAFBS506 - Large Image
Other Links
 
 
XBAFBS506 - Other
 
XBAFBS506 - Other
Specifications Sheets
 
 
XBAFBS506 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Color
Red
Color
Red
Descriptions
Long Description
Plug-In Bridge, Red Insulation Color, 0.11 lb
Product Type
Plug-In Bridge
Short Description
Plug-In Bridge, Red for XBQU25PE
Special Features
For Cross Connections in The Bridge Shaft
Description
50 POSITION BRIDGE
extra long description
ETN XBAFBS506 50 POSITION BRIDGE
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
for use with
XBQU25PE
Standards Met
UL Listed;CSA Certified
package quantity
10 PK
dimensions
12.2500 IN X 1.0000 IN X 0.0200 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBAFBS506
GTIN
00782116927098
UPC
782116927098
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Block
Packaging
Weight
0.11 lb
Weight per each
0.11
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat