XBAFBS55 - 5 Position Bridge

Eaton

  • $3.19 (Each)
  • $3.19 (Each)

  • $159.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBAFBS55
Manufacturer
Eaton
Manufacturer's Part Number
XBAFBS55
Description
5 Position Bridge
Eaton, Plug-In Bridge, Red, Five-Position, Used With: XBUT25, XBUT25PE, XBUT25D12, XBUT25D22, XBUT25D12PE, XBUT25D22PE, XBPT25
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116937950 / 00782116937950
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.19 (Each)
Standard Packaging
$159.50 (Per 50)
Resources
Images
 
 
XBAFBS55 - Small Image
 
XBAFBS55 - Large Image
 
XBAFBS55 - Large Image
 
XBAFBS55 - Large Image
Other Links
 
 
XBAFBS55 - Other
 
XBAFBS55 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red
Descriptions
Long Description
Eaton, Plug-in bridge, Red, Five-position, Used With: XBUT25, XBUT25PE, XBUT25D12, XBUT25D22, XBUT25D12PE, XBUT25D22PE, XBPT25
extra long description
ETN XBAFBS55 5 POSITION BRIDGE
Product Type
5 Position Bridge
Description
5 POSITION BRIDGE
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
dimensions
0.8000 IN X 0.8500 IN X 0.1200 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBAFBS55
GTIN
00782116937950
UPC
782116937950
Taxonomies, Classifications, and Categories
Type
Terminal block accessory
Category Description
TERMINAL BLOCK ACESSORIES
Packaging
Weight per each
0.01
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat